Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
XTMC6A01ECutler Hammer, Div of Eaton Corp Contactors, XT SeriesItem NumberXTMC6A01EMFG Item NumberXTMC6A01ESeriesXTProduct DescriptionMini Contactor, 3-P N/O, 208VAC CoilSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 3NO Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 6.6 A Max HP 120V 1PH 0.25 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 3 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XTMC9A10TCutler Hammer, Div of Eaton Corp Contactors, XT SeriesItem NumberXTMC9A10TMFG Item NumberXTMC9A10TSeriesXTProduct DescriptionMini Contactor, 3-P N/O, 24VAC Coil,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 8.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1.5 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Coil Voltage
UL Motor Switching (AC3)
Product Series
Nominal Coil Voltage
Max HP 200/208V 3PH
Max HP 230/240V 3PH
Max HP 460/480V 3PH
Max HP 575/600V 3PH
Max HP 120V 1PH
Max HP 230/240V 1PH
Auxiliary Contacts